13/100 in. Valve Mounting Kit
13/100 in. Valve Mounting Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used by plumbers to repair American Standard® products
- Easy to install
- Genuine American Standard® repair part
- Durable construction
Specifications
- Application:
- Repair
- Diameter:
- 13/100 in
- Faucet Part Type:
- Mounting Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- UPC:
- 012611291814