This product requires certification to purchase.

15/16 in. Male Aerator in Polished Chrome

American Standard

15/16 in. Male Aerator in Polished Chrome

  • Fast #
  • Part #AM9222860020A
  • Item #5105071
  • Manufacturer Part #M922286-0020A
4.6 out of 5 Customer Rating
Brand image
American Standard

15/16 in. Male Aerator in Polished Chrome

  • Fast #
  • Part #AM9222860020A
  • Item #5105071
  • Manufacturer Part #M922286-0020A
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Male
End Connections:
Male
Flow Rate:
0.35 gpm
IAPMO Listed:
No
NSF Certified:
Yes
Pressure Compensating:
No
Thread Size:
15/16 in
UPC:
012611492792
WaterSense Labeled:
No