15/16 in. Male Threaded Aerator in Polished Chrome
15/16 in. Male Threaded Aerator in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- American Standard® genuine repair part
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 2506.151 and 2506.152 Moments
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Male
- End Connections:
- Male
- Flow Rate:
- 2.2 gpm
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- Yes
- Pressure Compensating:
- No
- Product Type:
- Accessory
- Thread Size:
- 15/16 in
- WaterSense Labeled:
- No
- Weight:
- 0.06 lb