1.6 gpf Toilet and Urinal Diaphragm Assembly
1.6 gpf Toilet and Urinal Diaphragm Assembly
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Engineered specifically for American Standard products
- Quality materials for durability and lasting performance
- Ensures perfect fit and function
- Easy to install
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Ultima™ 6147 Series Manual Flush Valves
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-1/4 in
- Diameter:
- 3-1/4 in
- Flow Rate:
- 1.6 gpf
- Height:
- 3 in
- Length:
- 3-1/4 in
- Material:
- Plastic
- Size:
- 3-1/4 in x 3-1/4 in
- UL Listed:
- No
- UPC:
- 012611628177
- WaterSense Labeled:
- No
- Width:
- 3-1/4 in