18-1/2 in. Brass Toe-Tap Drain in White
18-1/2 in. Brass Toe-Tap Drain in White
Frequently Purchased Together
Product Details
Product Details
- Universal bath drain works with all American Standard® Master and Luxury series bathtubs and Whirlpool baths
- Rotary knob feature controls pop-up drain stopper
- Brass construction is durable and ideal for prolonged contact with water
- Pre-leveled tub bottom
- EverClean® surface
- Two-speed pump/motor with pulse feature
- Deck-mounted electronic on/off with built-in 20 minute timed safety shut off
- Eight jet multi-directional and flow adjustable jets
- Powder-coated stopper and overflow cap for durability
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Body Material:
- Brass
- Fits Model:
- Luxury series, Master, Whirlpools
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 10-1/4 in