This product requires certification to purchase.

2-7/8 in. Inlet Valve Assembly

American Standard

2-7/8 in. Inlet Valve Assembly

  • Fast #
  • Part #A73813344020070A
  • Item #7292060
  • Manufacturer Part #7381334-402.0070A
5 out of 5 Customer Rating
Brand image
American Standard

2-7/8 in. Inlet Valve Assembly

  • Fast #
  • Part #A73813344020070A
  • Item #7292060
  • Manufacturer Part #7381334-402.0070A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20 Pallet: 360
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Repair
Length:
4-11/25 in
UPC:
012611591884
WaterSense Labeled:
No
Width:
2-7/8 in