2-8/10 in. Lotion Dispenser Bottle
2-8/10 in. Lotion Dispenser Bottle
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Height:
- 2-4/5
- UPC:
- 012611070990
- Width:
- 3-7/10