2 in. Brass Escutcheon in Polished Chrome
2 in. Brass Escutcheon in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- American Standard® genuine repair part
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fits Pipe Size:
- 2 in
- GSA Approved:
- No
- Height:
- 2
- IAPMO Listed:
- No
- Length:
- 2
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- UPC:
- 012611118883
- Width:
- 2