2-Piece Metal Drain Assembly in Polished Chrome for American Standard 7430.801 Berwick Spread Lavatory Fitting
2-Piece Metal Drain Assembly in Polished Chrome for American Standard 7430.801 Berwick Spread Lavatory Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 900-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
- American Standard® genuine repair part
- Durable construction
- Reliable performance
- Easy to install
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fits Model:
- 7430.801 Berwick Spread
- Grid Drain Material:
- Metal
- IAPMO Listed:
- Yes
- Overflow Included:
- No
- Product Type:
- Accessories
- Tailpiece Style:
- Straight
- UPC:
- 012611395611