2 Ton - Upflow - Wall Mount Air Handler - R-410A - 20.5" W
TMM Series 2 Ton - Upflow - Wall Mount Air Handler - R-410A - 20.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. products sold in select areas only, please contact your local branch for availability in your area.
- A system that works smarter
- Energy efficient home heating and cooling at a price that is easy on your wallet
- Fits in unique application over your hot water heater
- Galvanized steel cabinet
- The silver TMM4's unique cabinet helps it lose less energy, it also takes in less dust and moisture from the space around it allowing it to work efficiently all year long
- The silver TMM4 is designed to fit easily over your hot water heater
- An all aluminum coil is more resistant to rust and corrosion than a standard copper coil, this coil extends the life of your air handler so you can enjoy comfort for many years
Specifications
- A2L Compatible:
- No
- AMP:
- 1
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 34100 Btu/h
- Blower Type:
- Direct Drive
- CFM:
- 947 ft3/min
- Coil Type:
- Plate Fin
- Collection:
- TMM Series
- Configuration:
- Upflow
- Depth:
- 15 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 36-1/2 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Material:
- Steel
- Max CFM:
- 947 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Orifice
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 10 kW
- Weight:
- 88 lb
- Width:
- 20-1/2 in