22/25 in. O-Ring in Black
22/25 in. O-Ring in Black
Frequently Purchased Together
Product Details
- Easy to install
- Rubber construction
- Genuine American Standard® repair part
- Used by plumbers to repair American Standard® products
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 4114.100 Colony Soft
- Built-In Grinder:
- No
- Diameter - Outside:
- 7/8 in
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- NSF Certified:
- Yes
- Weight:
- 1 lb