27 in. Cable Extension
27 in. Cable Extension
Product Details
Product Details
- American Standard® genuine repair part
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Faucet Part Type:
- Extension Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 27
- NSF Certified:
- Yes
- UPC:
- 012611516979
- WaterSense Labeled:
- No