This product requires certification to purchase.

27 in. Vacuum Breaker Assembly for American Standard 6047 Manual Flush Valve

American Standard

27 in. Vacuum Breaker Assembly for American Standard 6047 Manual Flush Valve

  • Fast #
  • Part #AM9644130020A
  • Item #5103564
  • Manufacturer Part #M964413-0020A
3.1 out of 5 Customer Rating
Brand image
American Standard

27 in. Vacuum Breaker Assembly for American Standard 6047 Manual Flush Valve

  • Fast #
  • Part #AM9644130020A
  • Item #5103564
  • Manufacturer Part #M964413-0020A
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Repair
Brand Model Compatibility:
6047 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
IAPMO Listed:
No
Length:
27 in
NSF Certified:
Yes
UPC:
012611529559
WaterSense Labeled:
No