3/4 in. Supply Stop Valve in Chrome
3/4 in. Supply Stop Valve in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1050-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable construction
- Easy to install
- Reliable performance
- Polished Chrome finish
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 2-1/5 in
- IAPMO Listed:
- No
- Length:
- 3-3/50 in
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Global
- Recommended Valve Application:
- Commercial
- UL Listed:
- No
- UPC:
- 012611454561
- Valve Body Material:
- Metal
- Valve Size:
- 3/4 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 5 lb