30 Degree Trip Lever for American Standard 4053, 4065 and 4078 Tank
30 Degree Trip Lever for American Standard 4053, 4065 and 4078 Tank
Product Details
Product Details
- Toilet complete, less seat
- Rough-in: 12"
- Siphon action jetted bowl
- Rim height: 15"
- Fully glazed 2" ballpass trapway
- Water surface area: 11" x 9"
- Close coupled tank with raised lip detail on tank cover
- Cadet toilet comes with color matched trip lever
- Speed Connect® tank/bowl coupling system
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Brand Model Compatibility:
- 4053, 4065 and 4078
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Handle Type:
- Lever
- NSF Certified:
- Yes
- UPC:
- 012611209499