30 x 60 in. Acrylic Shower with Right Hand Seat in White
3060 Series 30 x 60 in. Acrylic Shower with Right Hand Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Wide, full sized, built-in contoured seat
- Allows for easy transfer into and out of the shower
- Wrap around grab bar system
- Comfortable built-in armrest and convenient accessory ledge
- Strong, free standing metal support frame with 5 leveling feet
- Includes hand-shower glide bar
- Right Hand or Left Hand Drain for any Bathroom Configuration
- Hand-Shower Glide Bar
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- 3060 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 59-1/2 in
- Drain Location:
- Right
- Drain Opening:
- 1-1/2 in
- Height:
- 37 in
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 30 in
- Material:
- Acrylic
- NSF Certified:
- Yes
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- UPC:
- 812607013976
- Width:
- 60 in