This product requires certification to purchase.

4-1/8 in. Repair Kit

American Standard

4-1/8 in. Repair Kit

  • Fast #
  • Part #AM9616380070A
  • Item #5105105
  • Manufacturer Part #M961638-0070A
5 out of 5 Customer Rating
Brand image
American Standard

4-1/8 in. Repair Kit

  • Fast #
  • Part #AM9616380070A
  • Item #5105105
  • Manufacturer Part #M961638-0070A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Faucet Part Type:
Repair Kit
GSA Approved:
No
Height:
10-7/16 in
IAPMO Listed:
No
Length:
4-1/8 in
NSF Certified:
No
UPC:
012611291821
Width:
1 in