This product requires certification to purchase.

4 in. Brass Threaded Diverter in Polished Chrome

American Standard

4 in. Brass Threaded Diverter in Polished Chrome

  • Fast #
  • Part #A0511200020A
  • Item #5105254
  • Manufacturer Part #051120-0020A
4.9 out of 5 Customer Rating
Brand image
American Standard

4 in. Brass Threaded Diverter in Polished Chrome

  • Fast #
  • Part #A0511200020A
  • Item #5105254
  • Manufacturer Part #051120-0020A
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • American Standard genuine repair part
  • Easy to install
  • Durable construction
  • Used by plumbers to repair American Standard products
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Part Type:
Diverter
Height:
1-1/2 in
Length:
4 in
Material:
Brass
NSF Certified:
Yes
UPC:
012611102431
Width:
2-1/2 in