4-INCH DECK PLATE
4-INCH DECK PLATE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 660-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Minimalist design – Matches the style of the Townsend faucet, sold separately
- Versatility – Allows the single-hole faucet to be installed on a 3-hole sink or countertop
- Five finishes – Choose the finish to match your Townsend faucet
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- 7353.101 Townsend faucet
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 6-31/100
- Faucet Part Type:
- Escutcheon
- Height:
- 19/50
- Length:
- 6-31/100
- Type:
- A7353101P243
- UPC:
- 012611914720
- Width:
- 6-31/100