This product requires certification to purchase.

40 gal. Lowboy 37 MBH Natural Gas Water Heater

American Standard

40 gal. Lowboy 37 MBH Natural Gas Water Heater

  • Fast #
  • Part #AGSN40L236
  • Item #9759976
  • Manufacturer Part #GSN40L-2-3-6
4.9 out of 5 Customer Rating
Brand image
American Standard

40 gal. Lowboy 37 MBH Natural Gas Water Heater

  • Fast #
  • Part #AGSN40L236
  • Item #9759976
  • Manufacturer Part #GSN40L-2-3-6
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
BTU:
37000
CEC Compliant:
For Sale in CA
Capacity:
40 gal
Diameter:
22-3/8 in
Emission:
Low NOx
Fuel Type:
Natural Gas
Height:
49 in
Lining of Tank:
Glass
MBH:
37
Power Source:
Gas
Pressure - Maximum:
300 psi
Uniform Energy Factor (UEF):
0.62
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Lowboy