40 gal. Tall 40 MBH Natural Gas Water Heater
40 gal. Tall 40 MBH Natural Gas Water Heater
Product Details
Product Details
- Shuts off gas and air supply to heater to prevent prolonged vapor burn in combustion chamber should accidental or unattended ignition of flammable vapors occur outside the water heater
- Affords push button pilot lighting in lieu of matches
- No periodic cleaning of combustion air inlet necessary under normal conditions
- Design provides for use of either factory supplied thermocouple or standard replacement thermocouple
- Turbulence inducing cold water inlet-tube engineered to diminish hard water area sediment deposits
- Saves energy and reduces fuel costs by maximizing heat retention
- For extra years of trouble-free service
- Inner tank glass-lined with Dura-Glas™ and fired at 1600° F for optimum protection from the effects of corrosion
- To protect tank life
- 3/4" NPT water connections to extend tank life and for easier installations
Documents
Specifications
- Application:
- Residential
- BTU:
- 40000
- Capacity:
- 40 gal
- Diameter:
- 18-5/16
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 69
- Fuel Type:
- Natural Gas
- Height:
- 62-3/8
- Lining of Tank:
- Glass
- MBH:
- 40
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- Recovery 90°F Rise GPH:
- 38
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.62
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall