5/8 Retrofit BLT Cap Chrome
5/8 Retrofit BLT Cap Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Genuine American Standard® repair part
- Vitreous china
- High Efficiency, Low Consumption. Operates in the range of 1.1 gpf to 1.6 gpf (4.2 Lpf to 6.0 Lpf)
- Meets definition of HET (High Efficiency Toilet) when used with a high efficiency flush valve (1.1 gpf -1.6 gpf or 1.28/1.1 gpf dual flush)
- Maximum Performance (MaP) score of 1,000 grams at 1.1 gpf - 1.6 gpf
- Permanent EverClean antimicrobial surface inhibits the growth of stain- and odor-causing bacteria, mold, and mildew on the surface
- Condensation channel
- Concealed trapway design
- Elongated bowl
Specifications
- Application:
- Repair
- Brand Model Compatibility:
- 2257.101NAF.020, 2257101.020, 2633101.020, 2634101.020, 3351101.020, 3352101.020, 3353101.020
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Length:
- 1-9/16
- Material:
- Brass
- Product Type:
- Cap Nut
- Type:
- A73812852000070A
- UPC:
- 012611534294
- Width:
- 1-9/16