5-1/20 in. Porcelain Handle Kit in Polished Chrome
5-1/20 in. Porcelain Handle Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Height:
- 1-17/20 in
- Material:
- Porcelain
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 012611326431
- Width:
- 2-3/20 in