5-1/4 in. Plastic Adjustable and Tailpiece in Polished Chrome
5-1/4 in. Plastic Adjustable and Tailpiece in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Brand Model Compatibility:
- Selectronic DetectLnk, Ultima™ Selectronic
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 5-1/4 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Product Type:
- Adjustable, Tailpiece
- WaterSense Labeled:
- No