This product requires certification to purchase.

50 gal. Tall 40 MBH Water Heater

American Standard

50 gal. Tall 40 MBH Water Heater

  • Fast #
  • Part #APV50TLN
  • Item #9760167
  • Manufacturer Part #PV50TLN
3.3 out of 5 Customer Rating
Brand image
American Standard

50 gal. Tall 40 MBH Water Heater

  • Fast #
  • Part #APV50TLN
  • Item #9760167
  • Manufacturer Part #PV50TLN
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

Application:
Residential
BTU:
40000
CEC Compliant:
For Sale in CA
Capacity:
50 gal
Diameter:
22-3/8 in
Emission:
Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas, Propane
Height:
66-1/2 in
Lining of Tank:
Glass
MBH:
40
Power Source:
Gas
Pressure - Maximum:
300 psi
Uniform Energy Factor (UEF):
0.71
Vent Type:
Power Vent
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall