This product requires certification to purchase.

55/64 in. Female Aerator in Polished Chrome

American Standard

55/64 in. Female Aerator in Polished Chrome

  • Fast #
  • Part #A0661110020A
  • Item #5104036
  • Manufacturer Part #066111-0020A
4.6 out of 5 Customer Rating
Brand image
American Standard

55/64 in. Female Aerator in Polished Chrome

  • Fast #
  • Part #A0661110020A
  • Item #5104036
  • Manufacturer Part #066111-0020A
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Model 7293252
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Female
End Connections:
Female
Flow Rate:
2.2 gpm
IAPMO Listed:
No
NSF Certified:
No
Pressure Compensating:
No
Stream Type:
Aerated
Thread Size:
55/64 in
UPC:
012611226670
WaterSense Labeled:
No