55/64 in. Female Aerator in Polished Chrome
55/64 in. Female Aerator in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Fitting Size 1:
- 6-5/8 in
- Fitting Size 2:
- 55/64 in
- Fitting Sizes:
- 6-5/8 in x 55/64 in
- Flow Rate:
- 0.35 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- Yes