55/64 in. Female Threaded Aerator in Polished Chrome
55/64 in. Female Threaded Aerator in Polished Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Genuine American Standard repair part
- Easy to install
- 55/64" (22 mm) female threads
- Reliable performance
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- Flow Rate:
- 1.5 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Pressure Compensating:
- Yes
- Product Type:
- Accessory
- Stream Type:
- Laminar Stream
- Thread Size:
- 55/64 in
- WaterSense Labeled:
- No
- Weight:
- 1 lb