55/64 in. Female Threaded Aerator in Polished Chrome
55/64 in. Female Threaded Aerator in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 55/64" (21 mm) female threads
- Genuine American Standard repair part
- Easy to install
- Reliable performance
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Female
- End Connections:
- Female
- Flow Rate:
- 1.5 gpm
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Pressure Compensating:
- Yes
- Thread Size:
- 55/64 in
- UPC:
- 012611431142