55/64 in. UNS Female Aerator in Polished Chrome
55/64 in. UNS Female Aerator in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 1340.855
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- UNS Female
- End Connections:
- UNS Female
- Flow Rate:
- 1 gpm
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pressure Compensating:
- Yes
- Thread Size:
- 55/64
- UPC:
- 012611455667
- WaterSense Labeled:
- No