55/64 in. Female Aerator in Polished Chrome
55/64 in. Female Aerator in Polished Chrome
Product Details
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Female
- End Connections:
- Female
- Flow Rate:
- 1 gpm
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Pressure Compensating:
- Yes
- Stream Type:
- Laminar Stream
- Thread Size:
- 55/64
- UPC:
- 012611455216
- WaterSense Labeled:
- No