This product requires certification to purchase.

60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in Arctic

This product has been replaced by

American Standard White 60 x 32 in. Soaker Alcove Bathtub Right Drain
American Standard 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White
Manufacturer Part #2946102.020
American Standard

60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in Arctic

  • Fast #
  • Part #A2946102011
  • Item #7170540
  • Manufacturer Part #2946102.011
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

American Standard White 60 x 32 in. Soaker Alcove Bathtub Right Drain
American Standard 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White
Manufacturer Part #2946102.020
American Standard

60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in Arctic

  • Fast #
  • Part #A2946102011
  • Item #7170540
  • Manufacturer Part #2946102.011
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Arctic Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Z124 2011
Above Floor Rough:
No
Application:
Residential
Basin Length:
44-1/2 in
Basin Shape:
Rectangle
Basin Width:
22 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Capacity:
52 gal
Color Finish Category:
Chromes
Color Finish Name:
Arctic
Drain Included:
No
Drain Location:
Right
Drain Opening:
2-1/8 in
GSA Approved:
No
IAPMO Listed:
No
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Overall Height:
18 in
Overall Length:
60 in
Overall Width:
32 in
Overflow Type:
Round
Soaking Depth:
12 in
UL Listed:
No
UPC:
791556092693
Weight:
60 lb
cUPC Certified:
Yes