7-13/20mm O-ring
7-13/20mm O-ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Selectronic® 705X.105, 705X.115, 705X.205 and 705X.215
- Diameter - Outside:
- 7-13/20 mm
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber
- UPC:
- 012611559853