This product requires certification to purchase.

52 x 30 in. 27-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Right Drain in White with Polished Chrome

American Standard

709 Value Series 52 x 30 in. 27-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Right Drain in White with Polished Chrome

  • Fast #
  • Part #A3052OD709CRWPC
  • Item #7292401
  • Manufacturer Part #3052OD.709.CRW-PC
4.2 out of 5 Customer Rating
Brand image
American Standard

709 Value Series 52 x 30 in. 27-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Right Drain in White with Polished Chrome

  • Fast #
  • Part #A3052OD709CRWPC
  • Item #7292401
  • Manufacturer Part #3052OD.709.CRW-PC
4.2 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Features the Air Spa system with 21 air jets that deliver advanced water-based therapy and provides an invigorating and relaxing, effervescent massage
  • The single speed heated blower delivers warmth through thousands of tiny bubbles that gently encourage circulation
  • Features the whirlpool massage system with an in-line heater for maintaining your bath’s water temperature
  • Six water jets that deliver an invigorating and relaxing deep tissue massage
  • The self-cleaning ozone sanitation system keeps the whirlpool massage system clean
  • Constructed of durable, hi-gloss gelcoat
  • The chair height, built-in seat is contoured, allowing for more room to comfortably soak, and ease of sitting and standing
  • The faucet, drain and door are positioned on the left hand side of the bath
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASME:
ASME A112.19.7, ASME A112.19.15
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Combo
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity:
75 gal
Collection:
709 Value Series
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Control Type:
Digital
Depth:
34 in
Drain Location:
Right
Drain Opening:
1-1/2 in
Height:
40 in
IAPMO Listed:
Yes
Installation Type:
Built-in, 3 Wall Alcove
Length:
52 in
Material:
Fiberglass
NSF Certified:
Yes
Number of Jets:
27
Number of Occupants:
1
Overall Length:
52 in
Overall Width:
30 in
Soaking Depth:
36 in
UL Listed:
UL 1795
UPC:
791556096776
Volts:
110V
Width:
30 in