75 gal. 399 MBH Commercial Natural Gas Water Heater
75 gal. 399 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- BTU:
- 399000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 75 gal
- Fuel Type:
- Natural Gas
- MBH:
- 399
- Power Source:
- Gas
- Water Heater Capacity Range:
- 51 - 100 gal