80 gal. 199 MBH Commercial Natural Gas Water Heater
80 gal. 199 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Automatic motorized flue damper reduces operating costs during standby periods
- Electronic direct spark ignition eliminates the requirement of a standing pilot
- Top, front, and rear circulation ports allows for universal installation. 1-1/2" top connections, 2" front and rear
- Combustion chamber door including hinged knob outside access & sliding inner door to isolate burner and pilot area for added safety
- Full size hand - hole cleanout for convenient tank inspection and removal of sediment deposits
- Full flow brass drain valve allows easy and quick drainage
- Small vent size & top mount water connections allow for universal replacement of other brands
- Furnished with heavy gauge steel legs designed to maximize durability & provide stability during installation
- Self-cleaning turbulence inducing dip tube engineered to reduce sediment build-up inside the tank
Documents
Specifications
- ANSI:
- ANSI 5, ANSI Z.21.10.3
- Application:
- Commercial
- BTU:
- 199900
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 gal
- Diameter:
- 28-1/4
- Emission:
- Low NOx
- Fuel Type:
- Natural Gas
- Height:
- 68-1/4
- MBH:
- 199.9
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- Volts:
- 120V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Heavy Duty