80 gal. 512 MBH Commercial Natural Gas Water Heater
80 gal. 512 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 5, ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 512000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 gal
- Diameter:
- 30-1/4 in
- Emission:
- Low NOx
- Fuel Type:
- Natural Gas
- Lining of Tank:
- Glass
- MBH:
- 512
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Heavy Duty