This product requires certification to purchase.

Flush Valve Assembly in Off White

American Standard

ActiClean™ Flush Valve Assembly in Off White

  • Fast #
  • Part #A73815574000070A
  • Item #7233592
  • Manufacturer Part #7381557-400.0070A
4.8 out of 5 Customer Rating
Brand image
American Standard

ActiClean™ Flush Valve Assembly in Off White

  • Fast #
  • Part #A73815574000070A
  • Item #7233592
  • Manufacturer Part #7381557-400.0070A
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Unfinished Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Collection:
ActiClean™
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
UPC:
012611590849
WaterSense Labeled:
No