Activate Flush Valve Float for 2794119 Elongated Toilet
Activate Flush Valve Float for 2794119 Elongated Toilet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement flush valve float
- Turn off the water supply and flush the toilet to empty the tank
- Remove the tank cover
- Open the cover on the battery compartment and disconnect the battery cable from the battery terminal
- Pull the locking collar off of the hose assembly using a twisting motion then remove the hose from the end of the actuator
- Make sure the O-ring is reinstalled on the barb at the end of the actuator
- Remove the refill tube clip from the flush valve body
- Grasp the tabs on each side of the flush valve body and pull in an upward motion
- Remove the float with seal from the valve
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 2794119 Elongated Toilet
- UPC:
- 012611568916
- WaterSense Labeled:
- No