Actuator in Polished Chrome
Actuator in Polished Chrome
Product Details
Product Details
- ACTUATOR
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Installation Type:
- Side Mount
- UPC:
- 012611054044
- WaterSense Labeled:
- No