Adapter Kit
Adapter Kit
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- Faucet Part Type:
- Adapter
- Length:
- 9-3/10
- Material:
- Plastic
- NSF Certified:
- Yes
- UPC:
- 012611592058
- WaterSense Labeled:
- No