This product requires certification to purchase.

0.92 gpf/1.32 gpf Elongated Dual Flush One Piece Toilet in Alabaster White

American Standard

Advanced Clean® 100 SpaLet® 0.92 gpf/1.32 gpf Elongated Dual Flush One Piece Toilet in Alabaster White

  • Fast #
  • Part #A297AA204291
  • Item #7864533
  • Manufacturer Part #297AA204-291
3.3 out of 5 Customer Rating
Brand image
American Standard

Advanced Clean® 100 SpaLet® 0.92 gpf/1.32 gpf Elongated Dual Flush One Piece Toilet in Alabaster White

  • Fast #
  • Part #A297AA204291
  • Item #7864533
  • Manufacturer Part #297AA204-291
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dual Nozzle: Two water sprays for independent front and back cleansing
  • Self-Cleaning Nozzles: Nozzles clean themselves before and after every use
  • Instant Heat: Warm water on demand
  • Auto-Open/Close Seat: Automatically opens upon approach and closes after use
  • Auto-Flush: Toilet automatically flushes
  • Heated Seat: Five temperature settings
  • Night Light: Soft light illuminates the bowl and seat at night
  • Warm Air Dryer: Adjustable temperature settings
  • Deodorizer: Air Shield, Room Refresh and Blue Light technology cleans the air in and around the bowl
  • ADA Compliant
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2, ASME A112.4.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B45.16
Collection:
Advanced Clean® 100 SpaLet®
Color Finish Category:
Whites
Color Finish Name:
Alabaster White
Depth:
25-9/16
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
0.92 gpf/1.32 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Height:
20-5/8
IAPMO Listed:
Yes
Length:
25-1/6
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Seat Features:
Auto Open Lid, Heated Seat, Night Light
Toilet Bowl Height:
16-9/16
Toilet Bowl Length:
25-1/6
Toilet Bowl Width:
14-3/4
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trap Size:
3-1/4
UPC:
193406017984
WaterSense Labeled:
Yes
Width:
14-3/4