1.28 gpf Elongated Wall Mount Toilet in White
Afwall® 1.28 gpf Elongated Wall Mount Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Available
Product Details
Product Details
This product includes
American Standard 1.28 gpf Piston Sensor Closet Flush Valve
Part #A6065121002
- Wall-mounted elongated flushometer valve toilet
- Vitreous china
- High Efficiency. Operates in the range of 1.1 gpf to 1.6 gpf (4.2 Lpf to 6.0 Lpf)
- Permanent EverClean® surface inhibits the growth of stain and odor-causing bacteria, mold, and mildew on the surface
- Condensation channel
- Powerful direct-fed siphon jet action
- 1-1/2" inlet spud
- Fully-glazed 2-1/8" trapway
- 10" x 12" water surface area
- 100% factory flush tested
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- B45.1-08
- Collection:
- Afwall®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Sensor
- Height:
- 31-1/2 in
- IAPMO Listed:
- No
- Length:
- 26 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 26 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Wall Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- One Piece
- Trip Lever Location:
- Left-Hand
- UPC:
- 033056838020
- WaterSense Labeled:
- Yes
- Width:
- 14 in