Elongated Toilet Bowl in White
Afwall® Elongated Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High efficiency and low-consumption
- Condensation channel
- Seat not included
- Material: Vitreous china
- Flow rate: 1.6 gpf
- Glazed trapway: 2-1/8"
- Elongated bowl
- 1-1/2" inlet spud
- Fully-glazed 2-1/8" trapway
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Afwall®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26 in
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 14-7/16 in
- IAPMO Listed:
- No
- Length:
- 26 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 13-1/8 in
- Toilet Bowl Length:
- 26 in
- Toilet Bowl Width:
- 14 in
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Bowl
- UPC:
- 791556025141
- WaterSense Labeled:
- Yes
- Width:
- 14 in