Elongated Toilet Bowl in White
This product has been replaced by
Manufacturer Part #2257101.020
Afwall® FloWise® Elongated Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 9-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Conventional glaze
- Condensation channel
- Seat not included
- Material: Vitreous china
- Low-consumption toilet
- Flow rate: 1.6 gpf
- Glazed trapway: 2-1/8"
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Afwall® FloWise®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Bowl Height:
- 13 in
- Toilet Bowl Length:
- 26 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Wall Mount
- Toilet Rough-In:
- 11-1/2 in
- Toilet Type:
- Bowl
- UPC:
- 033056831274
- WaterSense Labeled:
- Yes