1.6 gph Elongated Wall Mount Bowl Toilet in White
Afwall® Millennium™ FloWise® 1.6 gph Elongated Wall Mount Bowl Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High efficiency toilet (HET) operates in the range of 1.1 gpf – 1.6 gpf (4.2 lpf – 6.0 lpf)
- Maximum performance (MaP) score of 1,000 grams at 1.1 – 1.6 gpf
- Wall-hung elongated flushometer bowl, less seat
- Concealed trap way design with condensation channel
- 2-1/8 in (54 mm) fully-glazed trap way – 2 in (51 mm) minimum ball pass
- Static weight load of 1,000 lbs (453 kg). Not recommended for bariatric use
- Direct-fed siphon jet flush action
- Conventional glaze
- 1-1/2 in (38 mm) inlet spud
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI Z124 2011
- ASME:
- ASME A112.19.2
- Above Floor Rough:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Basin Length:
- 53 in
- Basin Shape:
- Rectangle
- Basin Width:
- 22 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Bowl Height Range:
- Under 14 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5 2011
- Capacity:
- 52 gal
- Collection:
- Afwall® Millennium™ FloWise®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 60 in
- Drain Included:
- Yes
- Drain Location:
- Left
- Drain Opening:
- 2-1/8 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gph
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Handle Material:
- Metal
- Height:
- 19 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- MA Approved -:
- No
- Material:
- Plastic, Reinforced Fiberglass
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 18 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Overflow Included:
- Yes
- Overflow Type:
- Round
- Pressure - High:
- 80
- Pressure - Low:
- 25
- Size:
- 60 in x 32 in x 18 in
- Soaking Depth:
- 12 in
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Style:
- Modern
- Tank Only:
- No
- Toilet Bowl Height:
- 13-1/8 in
- Toilet Bowl Length:
- 26 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Wall
- Trap Size:
- 2-1/8 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 60 lb
- Width:
- 32 in
- cUPC Certified:
- Yes