Wall Mount Service Sink in White
Akron™ Wall Mount Service Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Enameled cast iron (inside only enameled)
- No faucet hole drilling
- Nominal Dimensions: 24" x 20-1/2" (610mm x 521 mm)
- ASME A112.19.1 For Cast Iron Plumbing Fixtures
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Akron™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 20-1/2
- Sink Bowl Size:
- 19-7/8 in x 16-3/8 in x 10-1/2 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 033056567524
- Width:
- 24