5/8 in. Rubber Cartridge Seal Kit for Tendence 2077 and 2086, Amarilis 3900, 3901, 3940 and 3941
Amarilis 5/8 in. Rubber Cartridge Seal Kit for Tendence 2077 and 2086, Amarilis 3900, 3901, 3940 and 3941
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Repair
- Brand Model Compatibility:
- Tendence 2077 and 2086, Amarilis 3900, 3901, 3940 and 3941
- Collection:
- Amarilis
- Faucet Part Type:
- Seal Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber
- UPC:
- 012611167904