Mounting Screw for Amarilis 0000.431.008, 0000.541 and 0000.571 Jasmine Perfume Bottle Handles in Brass
Amarilis Mounting Screw for Amarilis 0000.431.008, 0000.541 and 0000.571 Jasmine Perfume Bottle Handles in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Genuine American Standard® repair part
- Check your American Standard® replacement part information for compatibility
- Durable construction
- Genuine American Standard replacement part
Specifications
- Collection:
- Amarilis
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- Height:
- 3
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 012611245084
- Width:
- 1