This product requires certification to purchase.

Tub Spout in Polished Chrome

American Standard

Amarilis Tub Spout in Polished Chrome

  • Fast #
  • Part #A0602810020A
  • Item #5104601
  • Manufacturer Part #060281-0020A
5 out of 5 Customer Rating
Brand image
American Standard

Amarilis Tub Spout in Polished Chrome

  • Fast #
  • Part #A0602810020A
  • Item #5104601
  • Manufacturer Part #060281-0020A
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High arc to fit large pots underneath
  • Tubular brass construction for durability
  • Chrome finish
  • Durable construction
  • Requires Certification

Specifications

Application:
Residential
Collection:
Amarilis
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Tub Spout
Height:
15-1/4 in
NSF Certified:
Yes
Spout Reach:
5-5/8 in
Spout Type:
Gooseneck
UPC:
012611103742
Width:
2 in